Learn More
Honeywell™ Miller™ MightyLite™ Self-Retracting Lifelines, ANSI A10.32
Description
- No annual factory recertification required-lowers cost of ownership and increases productivity
- Good for hard-to-mount locations
- Corrosion-resistant stainless steel and aluminum components extend service life
- Carabiner and tagline included
- Rated to 181.4kg (400 lb.) capacity when using SofStop shock absorber (928LS/18INYL)
Specifications
Specifications
| Load Bearing Capacity (Metric) | 181.5 kg |
| Product Type | Self-retracting lifeline |
| Length (English) | 130 ft. |
| Length (Metric) | 40 m |
| Load Bearing Capacity (English) | 400 lb. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.