Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ Miller™ MightyLite™ Self-Retracting Lifelines, ANSI A10.32

Catalog No. 19066231
Change view
Click to view available options
Length (Metric):
20 m
30 m
40 m
53 m
Length (English):
65 ft.
100 ft.
130 ft.
175 ft.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Length (English)
19-066-231 53 m 175 ft.
19-066-230 40 m 130 ft.
19-066-228 20 m 65 ft.
19-066-229 30 m 100 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-066-231 Supplier Honeywell™ Supplier No. RL175G/175FT

missing translation for 'validMainframeMsg'

Features lightweight, durable and dependable, corrosion-resistant stainless steel and aluminum housing

  • No annual factory recertification required-lowers cost of ownership and increases productivity
  • Good for hard-to-mount locations
  • Corrosion-resistant stainless steel and aluminum components extend service life
  • Carabiner and tagline included
  • Rated to 181.4kg (400 lb.) capacity when using SofStop shock absorber (928LS/18INYL)
TRUSTED_SUSTAINABILITY

Specifications

Load Bearing Capacity (Metric) 181.5 kg
Product Type Self-retracting lifeline
Length (English) 175 ft.
Load Bearing Capacity (English) 400 lb.
Length (Metric) 53 m
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.