Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Sorbent Center Accessory: Dowel Rods

Catalog No. 19000251 Shop All Brady Corporation Products
Change view
Click to view available options
Length (Metric):
38.1 cm
101.6 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
19-000-251 101.6 cm
19-000-250 38.1 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-000-251 Supplier Brady™ Supplier No. SCD40

Allows rolls to hang in Sorbent Center to increase accessibility

  • Available in two sizes: 101.6cm (40 in.), 38.1cm (15 in.)

Specifications

Type Dowel Rod
Length (Metric) 101.6 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.