Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Keyed Different Aluminum Padlocks with 1.5 in Shackle, Yellow

Catalog No. p-4932366 Shop All Brady Corporation Products
Click to view available options
Quantity:
1 Ea.
6 Pk.

Catalog No. 19-000-293

Supplier: Brady™ 99618

Keeps important source points locked and improves safety

  • Lightweight and compact size
  • Tamperproof and rugged
  • Made of solid aluminum with chrome-plated steel shackle
  • Resistant to chemicals and corrosion
  • Features 6-pin cylinders for better tamper resistance
  • Lock body size: 1.9D x 3.81W x 4.06cm H (0.75 x 1.5 x 1.6 in.)
  • Key Style: Keyed Different

Specifications

Product Type Keyed Different Padlock
Color Yellow
Diameter (English) Shackle 0.25 in.
Diameter (Metric) Shackle 0.63 cm
Material (Shackle) Chrome-plated Steel
No. of Pins 6
Quantity 1 Ea.
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.