Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Clamp-On Breaker Lockout, 480/600V

Catalog No. 19000259 Shop All Brady Corporation Products
Change view
Click to view available options
Quantity:
1 Ea.
6/Pk.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
19-000-259 1 Ea.
19-000-260 6/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-000-259 Supplier Brady™ Supplier No. 65397
Add to Cart
Add to Cart

For use with single-pole and internal-trip multi-pole breakers

  • Made of rugged polypropylene and impact modified nylon
  • Accepts lock shackles up to 0.28 in. in diameter
  • Includes Cceats for use with breakers with long, sliding switch throws

Specifications

Product Type Clamp-on Breaker Lockout
Color Red
Material Nylon
Diameter (English) Shackle 0.28 in.
Diameter (Metric) Shackle 0.7 cm
Includes Cleats
Lockout Type Clamp-on
Quantity 1 Ea.
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.