Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Ball Valve Lockout

Catalog No. 19000277 Shop All Brady Corporation Products
Change view
Click to view available options
Product Type:
Large Prinzing Ball Valve Lockout
Small Prinzing Ball Valve Lockout
Diameter (Metric):
12.7 to 63.5 mm
50.8 to 203.2 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Diameter (Metric)
19-000-277 Large Prinzing Ball Valve Lockout 50.8 to 203.2 mm
19-000-276 Small Prinzing Ball Valve Lockout 12.7 to 63.5 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-000-277 Supplier Brady™ Supplier No. BS08ARD
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

To lock out range of different pipes by securing the valve handle in OFF position

  • Made of polypropylene
  • Available in small and large sizes
  • Small lockout locks out pipes 0.5 to 2.5 in. in diameter
  • Large lockout locks out pipes 2 to 8 in. in diameter

Specifications

Product Type Large Prinzing Ball Valve Lockout
Color Red
Material Polypropylene
Diameter (English) 2 to 8 in.
Diameter (Metric) 50.8 to 203.2 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.