Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BradySnap-On™ Pipe Markers, Legend: SPRINKLER

Catalog No. 19000370 Shop All Brady Corporation Products
Change view
Click to view available options
Height (English) Character:
0.75 in.
1.25 in.
Diameter (English):
1.5 to 2.375 in.
2.5 to 3.85 in.
4 to 6 in.
Description:
Style B
Style C
Style D
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English) Character Diameter (English) Description
19-000-370 0.75 in. 1.5 to 2.375 in. Style B
19-000-372 1.25 in. 4 to 6 in. Style D
19-000-371 1.25 in. 2.5 to 3.85 in. Style C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-000-370 Supplier Brady™ Supplier No. 4277B
Add to Cart
Add to Cart

Installs quickly and easily in older facilities or new construction

  • For both indoor and outdoor use
  • May be applied to dirty, oily, greasy or rough surfaces
  • Lightweight and can be removed and reapplied in other areas
  • Material: Coiled Printed Plastic Sheet

Compliance

ANSI

Specifications

Description Style B
Color White, Red
Material Plastic
Display Text Legend: SPRINKLER
Height (English) Character 0.75 in.
Height (Metric) Character 1.9 cm
Diameter (English) 1.5 to 2.375 in.
Diameter (Metric) 3.81 to 6.03 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.