Learn More
Description
- For both indoor and outdoor use
- May be applied to dirty, oily, greasy or rough surfaces
- Lightweight and can be removed and reapplied in other areas
- Material: Coiled Printed Plastic Sheet
Compliance
ANSI
Specifications
Specifications
| Description | Style D |
| Adhesive Type | Non-adhesive |
| Color | White, Red |
| Format | Label |
| Material | Plastic |
| Product Type | Pipe Marker |
| Sterility | Non-sterile |
| Display Text | Legend: SPRINKLER |
| Width (English) | 21 in. |
| Height (English) Character | 1.25 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.