Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Self-Sticking Vinyl Pipe Markers, Legend: CHILLED WATER SUPPLY

Catalog No. 19000377 Shop All Brady Corporation Products
Change view
Click to view available options
Width (Metric):
17.78 cm
35.56 cm
Height (Metric):
19.05 mm
5.08 cm
Diameter (Metric):
1.9 to 6.03 cm
6.35 to 20 cm
Description:
Style 1
Style 4
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (Metric) Height (Metric) Diameter (Metric) Description
19-000-377 17.78 cm 19.05 mm 1.9 to 6.03 cm Style 4
19-000-376 35.56 cm 5.08 cm 6.35 to 20 cm Style 1
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-000-377 Supplier Brady™ Supplier No. 70474

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

For the identification of piping system contents when used with Directional Flow Arrow Tape

  • For indoor and outdoor use
  • Supplied on coated backing material for easy handling and installation
  • To indicate pipe content flow direction, marker ends should be banded with Directional Flow Arrow tape
  • Language: English

Compliance

ASME (ANSI) A13.1 Standard

Specifications

Description Style 4
Adhesive Type Self-adhesive
Color White, Green
Material Vinyl
Display Text Legend: CHILLED WATER SUPPLY
Width (English) 7 in.
Width (Metric) 17.78 cm
Height (English) 0.75 in.
Height (Metric) 19.05 mm
Diameter (English) 0.75 to 2.375 in.
Diameter (Metric) 1.9 to 6.03 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.