Learn More
Brady™ Self-Sticking Vinyl Pipe Markers, Legend: HEATING WATER RETURN
Shop All Brady Corporation ProductsDescription
- For indoor and outdoor use
- Supplied on coated backing material for easy handling and installation
- To indicate pipe content flow direction, marker ends should be banded with Directional Flow Arrow tape
- Language: English
Compliance
ASME (ANSI) A13.1 Standard
Specifications
Specifications
| Certifications/Compliance | ASME (ANSI) A13.1 Standard |
| Description | Style 4 |
| Adhesive Type | Self-adhesive |
| Color | Black, Yellow |
| Material | Vinyl |
| Display Text | Legend: HEATING WATER RETURN |
| Width (English) | 7 in. |
| Width (Metric) | 17.78 cm |
| Height (English) | 0.75 in. |
| Height (Metric) | 19.05 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.