Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BradyGlo™ Photoluminescent Framed Double Face Exit Signs w/Mounting Brackets

Catalog No. p-4932765 Shop All Brady Corporation Products
Change view
Click to view available options
Color:
Glow
Green
Red
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-000-487 Red
19-000-489 Green
19-000-483 Glow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-000-487 Supplier Brady™ Supplier No. 90840B
Only null left
Add to Cart
Add to Cart

Energy efficient, non-electric, non toxic, non-radioactive signs

  • Legend: EXIT
  • Material: Glow-in-the-Dark BradyGlo Photoluminescent
  • Language: English
  • Wall-mounted and maintenance-free
  • May qualify for LEED credits and visibility 50 ft. (15.2m)
  • W x H: 15.25 x 8.25 in. (38.7 x 21cm)

Certifications

UL listed

Specifications

Includes Mounting bracket
Material Plastic
Quantity 1 Ea.
Description Glow-in-the-Dark BradyGlo Photoluminescent
Height (English) 8.25 in.
Height (Metric) 21 cm
Width (English) 15.25 in.
Width (Metric) 38.7 cm
Languages English
Dimensions (L x W) 38.7 x 21cm
Displayed Text EXIT
Product Type Exit Sign
Color Red
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.