Learn More
Brady™ Glow-In-The-Dark Exit and Directional Signs: EMERGENCY EXIT ONLY
Shop All Brady Corporation ProductsDescription
- Available in Glow-In-The-Dark Self-Stick Polyester and Glow-In-The-Dark Plastic
- Language: English
Specifications
Specifications
| Material | Plastic |
| Quantity | 1 Ea. |
| Description | Plastic (B-347) |
| Mounting Type | Corner Holes |
| Height (English) | 7 in. |
| Height (Metric) | 17.7 cm |
| Width (English) | 10 in. |
| Width (Metric) | 25.4 cm |
| Shape | Rectangular |
| Languages | English |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
