Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Glow-In-The-Dark Exit and Directional Signs: IN CASE OF FIRE DO NOT USE ELEVATORS w/Picto

Catalog No. 19000468 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
25.4 x 35.5cm
7 x 10 in.
Material:
Plastic
Polyester
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Material
19-000-468 7 x 10 in. Plastic
19-000-470 25.4 x 35.5cm Plastic
19-000-464 7 x 10 in. Polyester
19-000-462 25.4 x 35.5cm Polyester
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19-000-468 Supplier Brady™ Supplier No. 90718
Add to Cart
Add to Cart

Photoluminescent or LED signs to guide in an emergency and identifiy areas designated for certain personnel

  • Available in Glow-In-The-Dark Self-Stick Polyester and Glow-In-The-Dark Plastic
  • Language: English

Specifications

Material Plastic
Quantity 1 Ea.
Description Plastic (B-347)
Height (English) 10 in.
Height (Metric) 25.4 cm
Width (English) 7 in.
Width (Metric) 17.7 cm
Languages English
Dimensions (L x W) 7 x 10 in.
Displayed Text IN CASE OF FIRE DO NOT USE ELEVATORS USE STAIRWAYS (w/Pictogram)
Product Type Exit and Directional Sign
Color Red on Glow
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.