Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Admittance Signs: AUTHORIZED PERSONNEL ONLY

Catalog No. 19000493 Shop All Brady Corporation Products
Change view
Click to view available options
Material:
Aluminum
Plastic
Polyester
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19-000-493 Plastic
19-000-495 Aluminum
19-000-496 Polyester
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-000-493 Supplier Brady™ Supplier No. 22208
Add to Cart
Add to Cart

To guide employees and visitors in an emergency and identify areas designated for certain personnel

  • Language: English
  • Size: 35.5W x 25.4cm H (14 x 10 in.)

Specifications

Material Plastic
Quantity 1 Ea.
Description Plastic (B-401)
Height (English) 10 in.
Height (Metric) 25.4 cm
Width (English) 14 in.
Width (Metric) 35.5 cm
Dimensions (L x W) 35.5 x 25.4cm
Displayed Text AUTHORIZED PERSONNEL ONLY
Product Type Authorized Personnel Only Sign
Color Red on White
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.