Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Glow-In-The-Dark Fire and Exit Signs: FIRE EXTINGUISHER (W/PICTO)

Catalog No. p-4932790 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
25.4 x 35.5cm
5 x 14 in.
Material:
Plastic
Polyester
Color:
Green on Red
Red on Glow
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Material Color
19-000-442 5 x 14 in. Plastic Red on Glow
19-000-431 25.4 x 35.5cm Plastic Green on Red
19-000-430 25.4 x 35.5cm Polyester Green on Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-000-442 Supplier Brady™ Supplier No. 80460
Only null left
Add to Cart
Add to Cart

Photoluminescent sign used for identification of fire extinguishers

  • Available in Glow-In-The-Dark Self-Stick Polyester and Glow-In-The-Dark Self-Stick Plastic materials
  • Legend: FIRE EXTINGUISHER (W/PICTO)

Specifications

Material Plastic
Quantity 1 Ea.
Description Glow-In-The-Dark Plastic
Height (English) 14 in.
Height (Metric) 35.5 cm
Width (English) 5 in.
Width (Metric) 12.7 cm
Dimensions (L x W) 5 x 14 in.
Displayed Text Legend: FIRE EXTINGUISHER (W/Pictogram)
Product Type Fire and Exit Sign
Color Red on Glow
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.