Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Eye Protection Signs: CAUTION - DO NOT OPERATE WITHOUT EYE PROTECTION
Shop All Brady Corporation Products
Click to view available options
Material:
Aluminum
Plastic
Polyester
Description
- Header: CAUTION
- Legend: DO NOT OPERATE WITHOUT EYE PROTECTION
- Color: Black on Yellow
- Size: 35.5W x 25.4cm H (14 x 10 in.)
- Available in range of materials suitable for many different facilities and environments
Specifications
Specifications
| Material | Plastic |
| Quantity | 1 Ea. |
| Height (English) | 10 in. |
| Height (Metric) | 25.4 cm |
| Width (English) | 14 in. |
| Width (Metric) | 35.5 cm |
| Languages | English |
| Displayed Text | Header/Legend: CAUTION/DO NOT OPERATE WITHOUT EYE PROTECTION |
| Product Type | Eye Protection Sign |
| Color | Black on Yellow |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
