Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Machine and Operational Signs: DANGER - MEN WORKING ABOVE (w/UP ARROW)

Catalog No. 19000454 Shop All Brady Corporation Products
Change view
Click to view available options
Material:
Aluminum
Polyester
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19-000-454 Polyester
19-000-410 Aluminum
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-000-454 Supplier Brady™ Supplier No. 88144
  • $47.00
    $36.65 / Each of 1

    Save $10.35

    22% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

To communicate warning messages about potential dangers of operating machinery and equipment

  • Header: DANGER
  • Legend: MEN WORKING ABOVE (W/UP ARROW)
  • Color: Black/Red on White
  • Size: 35.5W x 25.4cm H (14 x 10 in.)
  • Available in aluminum, plastic and self sticking polyester materials

Specifications

Material Polyester
Quantity 1 Ea.
Description Self-sticking Polyester
Height (English) 10 in.
Height (Metric) 25.4 cm
Width (English) 14 in.
Width (Metric) 35.5 cm
Dimensions (L x W) 35.5 x 25.4cm
Displayed Text Header/Legend: DANGER/MEN WORKING ABOVE (W/UP ARROW)
Product Type Safety Awareness Sign
Color Red on White
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.