Learn More
Description
- Compatible with BBP85, PowerMark Sign and Label Printers
- Low-shrink B-595 material with ultra aggressive adhesive
- Conforms to irregular, curved, rough and highly textured surfaces
- Resistant to grease, oil and most industrial chemicals
- Average outdoor durability: 8-10 years
- Service Temperatures: +82°C to -40°C
- Application temperature: -18°C (0°F)
Specifications
Specifications
| Adhesive Type | Permanent Acrylic |
| Color | Red |
| Finish | Gloss |
| Format | Roll |
| Material | Vinyl (B-595) |
| Print Technology | Thermal Transfer |
| Product Type | Label Tape |
| For Use With (Equipment) | BBP85™ and PowerMark™ Printers |
| Life Span | 8 to 10 Years |
| Quantity | 1 Ea. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.