Learn More
Description
- Compatible with BBP85 and PowerMark Sign and Label printers
- Smooth polyester outdoor grade tape for mounting on sign panels
Specifications
Specifications
| Adhesive Type | Permanent Acrylic |
| Color | Clear |
| Finish | Gloss |
| Format | Roll |
| Material | Polyester (B-569) |
| Print Technology | Thermal Transfer |
| Product Type | Label Tape |
| For Use With (Equipment) | BBP85™, PowerMark™ Printer |
| Life Span | 3 to 5 Years |
| Quantity | 1 Ea. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.