Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BBP™85 and PowerMark™ Low-Halide Polyester Tapes - White

Catalog No. 19000524 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
50 ft. x 4 in.
50 ft. x 7 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-000-524 50 ft. x 7 in.
19-000-518 50 ft. x 4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-000-524 Supplier Brady™ Supplier No. 13573
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For labeling stainless steel pipes and surfaces

  • Compatible with BBP85 and PowerMark Sign and Label printers
  • Smooth polyester outdoor grade tape for mounting on sign panels

Specifications

Adhesive Type Permanent Acrylic
Color White
Format Roll
Material Polyester (B-569)
Print Technology Thermal Transfer
Product Type Label Tape
For Use With (Equipment) BBP85, PowerMark
Life Span 3 to 5 Years
Quantity 1 Ea.
Dimensions (L x W) 50 ft. x 7 in.
Length (English) 50 ft.
Length (Metric) 15.2 m
Width (English) 7 in.
Width (Metric) 177.8 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.