Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BBP™85 and PowerMark™ Reflective Tapes - Orange

Catalog No. p-4932821 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
33 ft. x 10 in.
33 ft. x 4 in.
33 ft. x 7 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-000-505 33 ft. x 4 in.
19-000-504 33 ft. x 7 in.
19-000-503 33 ft. x 10 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-000-505 Supplier Brady™ Supplier No. 13404
Only null left
Add to Cart
Add to Cart

Suitable for indoor or outdoor use, for low light or inclement weather conditions

  • Compatible with BBP85 and PowerMark Sign and Label Printers
  • For labeling outdoor utility poles and pedestals, jobsite equipment and roof-top equipment

Specifications

Color Orange
Material Reflective Tape (B-584)
Product Type Reflective Tape
For Use With (Equipment) BBP™85™, PowerMark™ Printer
Life Span 4 to 6 Years
Quantity 1 Ea.
Dimensions (L x W) 33 ft. x 4 in.
Length (English) 33 ft.
Length (Metric) 10 m
Width (English) 4 in.
Width (Metric) 101.60 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.