Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BBP85 ANSI Warning Labels: B-595 Vinyl

Catalog No. 19000563 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
10.1 x 15.2 cm
17.7 x 25.4 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-000-563 10.1 x 15.2 cm
19-000-115 17.7 x 25.4 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-000-563 Supplier Brady™ Supplier No. 130758
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For creating arc flash and safety warning labels

  • Pre-printed with Orange/Black on White WARNING header
  • Indoor/outdoor grade material with ultra-aggressive adhesive
  • Conforms to rough, highly textured and uneven surfaces
  • Low-shrink vinyl with 8-10 year outdoor durability

Compliance

Headers meet ASME/ANSI Z535

Specifications

Color Orange, Black, White
Material Vinyl Film (B-595)
Product Type Pre-printed Label
Display Text WARNING
For Use With (Equipment) BBP™85 Printer
Quantity 95/Pk.
Size (English) 6 x 4 in.
Size (Metric) 15.2 x 10.1 cm
Dimensions (L x W) 10.1 x 15.2 cm
Width (English) 6 in.
Width (Metric) 15.2 cm
Height (English) 4 in.
Height (Metric) 101.60 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.