Learn More
Brady™ BradyGlo™ BBP™85 and PowerMark™ High-Intensity Phosphorescent Tapes
Shop All Brady Corporation ProductsDescription
- Glow-in-the-Dark tape ideal for marking emergency utility shut-offs, fire extinguishers, alarm pulls, and other vital equipment controls
- Compatible with BBP85, PowerMark printers
Specifications
Specifications
| Adhesive Type | Permanent Acrylic |
| Color | Green |
| Finish | Gloss |
| Format | Roll |
| Material | Phosphorescent Tape (B-526) |
| Print Technology | Thermal Transfer |
| Product Type | Phosphorescent Tape |
| For Use With (Equipment) | BBP85, PowerMark label printer |
| Quantity | 1 Ea. |
| Dimensions (L x W) | 33 ft. x 7 in. |
| Show More |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.