Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Basic Universal Socks

Catalog No. 19000178 Shop All Brady Corporation Products
Change view
Click to view available options
Packaging Quantity:
20/Cs.
40/Cs.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Packaging Quantity
19-000-178 40/Cs.
19-000-177 20/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19-000-178 Supplier Brady™ Supplier No. BSC40
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Basic Universal Socks are all-purpose cellulose-filled SOC for most non-aggressive fluids.

  • Moldable SOCs wrap around machinery and conform to uneven surfaces to prevent leaks from reaching walkways
  • Highly versatile, grey absorbents pick up water-based, petroleum-based and non-aggressive, chemical fluids
  • BASIC Series meltblown polypropylene absorbent pads are 15 in. x 17 in. - ideal for smaller spills
  • Dimpled for added durability and reduced linting

Specifications

Color White
Capacity (English) 81 gal.
Material Cellulose
Type Universal Absorbent Sock
For Use With (Application) Non-aggressive fluids
Packaging Quantity 40/Cs.
Length (English) 42 in.
Length (Metric) 106.68 cm
Diameter (English) 3 in.
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.