Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ Agri-Turf™ Outdoor Safety Lockers

Catalog No. 19414022
Change view
Click to view available options
Load Bearing Capacity:
105 cu. ft.
205 cu. ft.
296 cu. ft.
387 cu. ft.
506 cu. ft.
52 cu. ft.
Dimensions (D x W x H) Interior:
30 x 54 x 55.5 in.
54 x 54 x 62 in.
54 x 78 x 84 in.
78 x 78 x 84 in.
102 x 78 x 84 in.
102 x 102 x 84 in.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Load Bearing Capacity Dimensions (D x W x H) Interior
19-414-022 506 cu. ft. 102 x 102 x 84 in.
19-414-018 105 cu. ft. 54 x 54 x 62 in.
19-414-021 387 cu. ft. 102 x 78 x 84 in.
19-414-020 296 cu. ft. 78 x 78 x 84 in.
19-414-017 52 cu. ft. 30 x 54 x 55.5 in.
19-414-019 205 cu. ft. 54 x 78 x 84 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 19-414-022 Supplier Justrite™ Supplier No. 914160

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Safe and secure storage solution for agricultural and turf management applications

  • Made of rugged heavy gauge steel backed by 15-year structural warranty
  • Leakproof all welded sump secondary containment
  • Galvanized steel shelving on back and side walls: 3-tier, 16 in. deep with 2 in. lip
  • R-11 insulation in walls, ceiling and sump walls ensures temperature control
  • Vapor-resistant exterior light with photocell
  • Dust-proof interior light with weatherproof switch
  • GFI receptacle with weatherproof cover
  • Three-point keyed locking hardware
  • Removable, galvanized steel grating
  • Natural draft ventilation
  • NFPA 704 diamond decal provides Right to Know information
  • Multiple static grounding connnections
  • Anchoring plates for maximum hold down protection
  • Chemical and UV resistant coating
  • Forklift channels for easy relocation

Applications:
Herbicide, fungicide, pesticide, fertilizer and other agri-chemical storage

Certifications

FM-approved — including sump capacity and wind/snow load requirements

Compliance

Meets EPA, NFPA 30 and NFPA 1 requirements

Specifications

Dimensions (D x W x H) Interior 102 x 102 x 84 in.
Width (Metric) Interior 2591 mm
Height (Metric) Interior 2134 mm
Height (Metric) Exterior 2464 mm
Depth (Metric) Interior 2591 mm
Width (Metric) Exterior 2997 mm
Depth (Metric) Exterior 2946 mm
Load Bearing Capacity 506 cu. ft.
Product Type Outdoor Safety Locker
No. of Doors 1
Depth (English) Interior 102 in.
For Use With (Application) Herbicide, fungicide, pesticide, fertilizer and other agri-chemical storage
Depth (English) Exterior 116 in.
Material Steel
Door Style Three-point lock
Description Heavy gauge steel
Width (English) Interior 102 in.
No. of Shelves 9
Color Green
Height (English) Interior 84 in.
Surface Coating Chemical and UV resistant
Height (English) Exterior 97 in.
Width (English) Exterior 118 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.