Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ Sure-Grip™ EX Corner Safety Cabinets

Catalog No. 19414003 Shop All Justrite Safety Group Products
Change view
Click to view available options
Door Style:
Manual-close
Self-close
Load Bearing Capacity:
30 gal. (114 L)
45 gal. (170 L)
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Door Style Load Bearing Capacity
19-414-003 Self-close 45 gal. (170 L)
19-414-000 Manual-close 30 gal. (114 L)
19-414-001 Self-close 30 gal. (114 L)
19-414-002 Manual-close 45 gal. (170 L)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 19-414-003 Supplier Justrite™ Supplier No. 894620

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Fits unused empty corner space retaining full storage capacity

  • Available in 114L (30 gal.) and 170L (45 gal.) capacities
  • Option of both manual and self-closing door styles
  • Fail-safe, three-point self latching door
  • Double-walled construction with 38mm (1.5 in.) air space
  • Features dual vents, grounding connector and Large trilingual warning label identifying contents
  • Leakproof 51mm (2 in.) sump in cabinet bottom safely collects spills
  • Galvanized steel safety shelves adjust on 76mm (3 in.) centers for versatile storage
  • Self-close doors shut and latch automatically when a fusible link melts at 74°C (165°F) under fire conditions
  • All door styles meet OSHA, NFPA 30 and NFPA 1; self-close doors also meet the International Fire Code

Compliance

OSHA, NFPA 30, and NFPA 1 standards

Warranty and Services

10-Year

Specifications

Door Style Self-close
Width (Metric) Interior 1003 mm
Depth (Metric) Interior 467 mm
Dimensions (D x W x H) Interior 467 x 1003 x 1549 mm
Height (Metric) Interior 1549 mm
Depth (Metric) Exterior 552 mm
Width (Metric) Exterior 1093 mm
Product Type Corner Safety Cabinet
Height (Metric) Exterior 1657 mm
Load Bearing Capacity 45 gal. (170 L)
No. of Shelves 2
Height (English) Interior 61 in.
Height (English) Exterior 65.25 in.
Width (English) Interior 39.5 in.
Width (English) Exterior 43 in.
No. of Doors 2
Depth (English) Interior 18.37 in.
Depth (English) Exterior 21.75 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.