Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ Steel Loading Ramps

Catalog No. 19414023
Change view
Click to view available options
Height (English) Exterior:
14 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English) Exterior
19-414-023 14 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 19-414-023 Supplier Justrite™ Supplier No. 915001
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For loading and unloading lockers

  • Anti-skid yellow paint
  • Steel

915001

  • For use with 2-drum/52 cu. ft. lockers only
  • Exterior Dimensions: 3048L x 1219W x 356mm (120 x 48 x 14 in.)

915003

  • For use with 4, 6, 9, 12, and 16-drum and 105, 205, 296, 387, 506 cu. ft. lockers
  • Exterior Dimensions: 2235L x 1219W x 203mm (88 x 48 x 8 in.)

Specifications

Height (Metric) Exterior 356 mm
Width (Metric) Exterior 1219 mm
Depth (Metric) Exterior 3048 mm
Product Type Laoding Ramp
Width (English) Exterior 48 in.
Height (English) Exterior 14 in.
For Use With (Equipment) 2-drum/52 cu. ft. lockers
Depth (English) Exterior 120 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.