Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Stainless-Steel Tables
SCI_ED

Catalog No. S14191 Shop All Diversified Spaces Products
Change view
Click to view available options
Width (Metric):
152.4 cm
182.8 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (Metric)
S14191 182.8 cm
S14190 152.4 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S14191 Supplier Diversified Spaces™ Supplier No. XS7230
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Diversified Stainless-Steel Table features a top with integrally welded C channels to prevent sagging.

  • Stainless-steel top with two sound deadened integrally welded 12.7cm (5 in.) channels to reinforce and maintain level working surface (prevents sags)
  • Material: T-430 18-gauge stainless-steel
  • Galvanized legs (4.1cm dia.) with adjustable high impact corrosion resistant feet
  • Adjustable under-shelf with two pins per corner provides strength and stability

Specifications

Product Type Table
Color Gray
Certifications/Compliance NSF
Height (Metric) 89 cm
Depth (English) 30 in.
Depth (Metric) 76.2 cm
Height (English) 35 in.
Width (English) 72 in.
Width (Metric) 182.8 cm
Material Stainless Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.