Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Dewey Series Workbenches With Formica™ Laminate - 36 in. Deep
SDP

Catalog No. 25100215 Shop All Fisherbrand Products
Change view
Click to view available options
Length (Metric):
152.4 cm
182.8 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
25-100-215 182.8 cm
25-100-214 152.4 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 25-100-215
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Workbenches covered with Formica™ laminate

  • Round front edge
  • Uses 100% cold rolled steel
  • Covered with Formica™ laminate
  • NON-ESD workstation with white frame and top
  • With cantilever leg
  • Easy to assemble (3 min.)
  • Depth: 91.4cm (36 in.)
  • Adjustable height: 76.2-91.4cm (30-36 in.)

Although laminated tops and shelves are water resistant, they are not recommended for use where running water is present or where constant water spills are possible. These type of wet applications require either stainless steel or resin top tables.

Compliance

ANSI, BIFMA, DIN and GSA

Warranty and Services

25 years

Specifications

Product Type Workbench with Formica™ Laminate Top
Color White
Depth (Metric) 91.4 cm
Height (Metric) 76.2-91.4 cm
Length (English) 72 in.
Height (English) 30 to 36 in.
Depth (English) 36 in.
Length (Metric) 182.8 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.