Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Dewey Series Workbench With Cleanroom Laminate Top - 30 in. Deep
SDP

Catalog No. p-4953106 Shop All Fisherbrand Products
Change view
Click to view available options
Length (Metric):
122 cm
152.4 cm
182.8 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
25-100-229 182.8 cm
25-100-227 122 cm
25-100-228 152.4 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 25-100-229
Only null left
Add to Cart
Add to Cart

Dewey Series Workbench provides extra room and durability for your workspace.

Fisherbrand Dewey Series Workbench features Class 100 Cleanroom Laminate Top, leveling glide included - suitable for un-even floor, White Frame - white Top, 30 - 36 in. height adjustable range, 5,000 lb capacity, 25 year manufacturer warranty.

  • With Class 100 Cleanroom laminate top
  • Leveling glide included - suitable for uneven floors
  • White frame, white top
  • 30 - 36 in. height adjustable range
  • 5,000 lb capacity
  • 5-minute assembly
  • 25 year unconditional warranty

Compliance

ANSI, BIFMA, DIN and GSA

Warranty and Services

25-year manufacturer warranty

Specifications

Product Type Workbench with Cleanroom Laminate Top
Length (English) 72 in.
Color White
Depth (English) 30 in.
Depth (Metric) 76.2 cm
Height (English) 30 to 36 in.
Height (Metric) 76.2-91.4 cm
Length (Metric) 182.8 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.