Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Dewey Series Workbenches With LisStat™ ESD Static Control Laminate - 30 in. Deep
GSA_VASDP

Catalog No. 25100245 Shop All Fisherbrand Products
Change view
Click to view available options
Length (Metric):
122 cm
152.4 cm
182.8 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
25-100-245 182.8 cm
25-100-244 152.4 cm
25-100-243 122 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 25-100-245
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Class 100 cleanroom ESD workstation

  • Contoured front edge
  • Uses 100% cold rolled steel
  • LisStat™ ESD static control laminate top
  • Underside of top laminated with solid aluminum sheet
  • With white frame and top
  • With cantilever leg
  • Easy to assemble (3 min.)
  • Depth: 76.2cm (30 in.)
  • Adjustable height: 76.2-91.4cm (30-36 in.)
  • Pass ESD association standards

LisStat™ Characterstics

  • Ideal for variety of sensitive electronic production applications
  • Permanent lamination to work station surfaces

Although laminated tops and shelves are water resistant, they are not recommended for use where running water is present or where constant water spills are possible. These type of wet applications require either stainless steel or resin top tables.

Compliance

ANSI, BIFMA, DIN and GSA

Warranty and Services

25 years

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Workbench with ESD Laminate Top
Depth (Metric) 76.2 cm
Color White
Height (Metric) 76.2-91.4 cm
Height (English) 30 to 36 in.
Length (English) 72 in.
Length (Metric) 182.8 cm
Depth (English) 30 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.