Learn More
Fisherbrand™ Adams Series Electric Hydraulic Lift Workbench w/Formica™ Laminate Top - 24 in. Deep
Shop All Fisherbrand Products

Description
Fisherbrand Adams Series Electric Hydraulic Lift Workbench features Sealed Laminate Top, leveling glide included - suitable for un-even floor, White Frame - white Top, 30 - 42 in. height adjustable range, 1,000 lb capacity, 25 year manufacturer warranty.
- Sealed laminate top
- Leveling glide included - suitable for uneven floors
- White frame, white top
- 12 in. height adjustable range with a touch of a button
- Quiet and soft electric-powered adjustment
- 1,000 lb capacity
- 25 year unconditional warranty
Compliance
ANSI, BIFMA, DIN and GSA
Warranty
25-year manufacturer warranty
Specifications
Specifications
| Product Type | Workbench with Formica™ Laminate Top |
| Depth (Metric) | 61 cm |
| Color | White |
| Length (English) | 60 in. |
| Length (Metric) | 152.4 cm |
| Depth (English) | 24 in. |
| Height (English) | 30 to 42 in. |
| Height (Metric) | 76.2-106.6 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.