Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Adams Series Electric Hydraulic Lift Workbench with Cleanroom Laminate Top
SDP

Catalog No. 25100290 Shop All Fisherbrand Products
Change view
Click to view available options
Depth (Metric):
61 cm
76.2 cm
91.4 cm
Length (English):
48 in.
60 in.
72 in.
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (Metric) Length (English)
25-100-290 61 cm 72 in.
25-100-288 61 cm 48 in.
25-100-289 61 cm 60 in.
25-100-292 76.2 cm 60 in.
25-100-291 76.2 cm 48 in.
25-100-294 91.4 cm 60 in.
25-100-295 91.4 cm 72 in.
25-100-293 76.2 cm 72 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 25-100-290
Add to Cart
Add to Cart

Workbenches with electric hydraulic lift and cleanroom laminate top

  • Class 100 cleanroom workstation
  • Top sealed in all sides with clearoom laminate
  • Uses 100% cold rolled steel
  • White frame and white top
  • Easy to assemble (3 min.)
  • Depth: 60.9, 76.2 or 91.4cm (24, 30 or 36 in.)
  • Adjustment range: 30.4cm (12 in.)
  • Electric height adjustable: 76.2-106.6cm (30-42 in.)
  • Capacity: 453.5kg (1000 lb.)

Although laminated tops and shelves are water resistant, they are not recommended for use where running water is present or where constant water spills are possible. These type of wet applications require either stainless steel or resin top tables.

Compliance

ANSI, BIFMA, DIN and GSA

Warranty and Services

25 years

Specifications

Product Type Workbench with Cleanroom Laminate Top
Color White
Height (Metric) 76.2-106.6 cm
Length (English) 72 in.
Height (English) 30 to 42 in.
Depth (Metric) 61 cm
Depth (English) 24 in.
Length (Metric) 182.8 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.