Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Adams Series Electric Hydraulic Lift Workbench LisStat™ ESD Laminate - 24 in. Deep
SDP

Catalog No. p-4953500 Shop All Fisherbrand Products
Change view
Click to view available options
Length (English):
48 in.
60 in.
72 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
25-100-296 48 in.
25-100-297 60 in.
25-100-298 72 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 25-100-296
Only null left
Add to Cart
Add to Cart

Electric hydraulic lift workbenches with LisStat™ static control laminate.

Fisherbrand Adams Series Electric Hydraulic Lift Workbench features Class 100 Cleanroom ESD/Static Control Laminate Top, leveling glide included - suitable for un-even floor, White Frame - white Top, 30 - 42 in. height adjustable range, 1,000 lb capacity, 25 year manufacturer warranty.

  • Class 100 cleanroom ESD/static control laminate top
  • Leveling glide included - suitable for uneven floors
  • White frame, white top
  • 12 in. height adjustable range with a touch of a button
  • Quiet and soft electric-powered adjustment
  • 1,000 lb capacity
  • 25 year unconditional warranty

Compliance

ANSI, BIFMA, DIN and GSA

Warranty and Services

25-year manufacturer warranty

Specifications

Product Type Workbench with ESD Laminate Top
Depth (Metric) 61 cm
Length (English) 48 in.
Color White
Depth (English) 24 in.
Height (English) 30 to 42 in.
Height (Metric) 76.2-106.6 cm
Length (Metric) 122 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.