Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Adams Series Electric Hydraulic Lift Workbench w/Stainless-Steel Top - 36 in. Deep
SDP

Catalog No. 25100318 Shop All Fisherbrand Products
Change view
Click to view available options
Length (Metric):
152.4 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
25-100-318 152.4 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 25-100-318
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Grade 304 Stainless-steel top workbench with brushed finish.

Fisherbrand Adams Series Electric Hydraulic Lift Workbench features Grade 304 - Brushed Finish - Stainless Steel tops, leveling glide included - suitable for un-even floor, White Frame, 30 - 42 in. height adjustable range, 1,000 lb capacity, 25 year manufacturer warranty.

  • Grade 304 brushed finish stainless steel top
  • Leveling glide included - suitable for uneven floors
  • White frame
  • 12 in. height adjustable range with a touch of a button
  • Quiet and soft electric-powered adjustment
  • 1,000 lb capacity
  • 25 year unconditional warranty

Compliance

ANSI, BIFMA, DIN and GSA

Warranty and Services

25-year manufacturer warranty

Specifications

Product Type Workbench with Stainless Steel Top
Length (Metric) 152.4 cm
Depth (English) 36 in.
Depth (Metric) 91.4 cm
Height (English) 30 to 42 in.
Height (Metric) 76.2-106.6 cm
Length (English) 60 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.