Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Bench Complete ESD Accessories Kit
SDP

Catalog No. p-4954009 Shop All Fisherbrand Products
Change view
Click to view available options
Width (English):
48 in.
60 in.
72 in.
Width (Metric):
122 cm
152.4 cm
182.8 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Width (Metric)
25-100-323 48 in. 122 cm
25-100-324 60 in. 152.4 cm
25-100-325 72 in. 182.8 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 25-100-323
Only null left
Add to Cart
Add to Cart

Includes

Kit include steel drawer, built-in power frame, power strip, bottom & top Shelve, LED lights

The pre-configured components of Benchpro Bench Complete Kit make lab setup simple.

The pre-configured components of Bench Complete Kit make lab setup simple. FisherBrand Complete Kit include steel drawer, built-in power frame, power strip, bottom and top Shelve, LED lights. White Steel. 25 year unconditional manufacturer warranty

  • Pre-configured for simple setup
  • Steel drawer
  • Built-in power frame
  • Power strip
  • Bottom and top shelves
  • LED lights
  • White steel
  • 25 year unconditional warranty

Order Info

Kit does NOT include the workbench/table

Warranty and Services

25-year manufacturer warranty

Specifications

Product Type Bench Component Kit
Width (English) 48 in.
Width (Metric) 122 cm
Includes Steel drawer 10.1 + 15.2 + 30.4cm (4 + 6 + 12 in.), 4 outlets frame power, 8 outlets power strip, bottom Shelf, (1) ESD top shelf, (1) ESD top shelf with built-in LED light, 91.4cm (36 in.) powered upright, overhead LED light fixture
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.