Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Cleanroom ESD Laminated Bottom Shelves - 15 in. Deep
SDP

Catalog No. 25100340 Shop All Fisherbrand Products
Change view
Click to view available options
Length (Metric):
116.8 cm
147.3 cm
177.8 cm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
25-100-340 147.3 cm
25-100-341 177.8 cm
25-100-339 116.8 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 25-100-340
Add to Cart
Add to Cart

Class 100 cleanroom ESD laminated

  • Cleanroom ESD laminate
  • Depth: 38.1cm (15 in.)

Specifications

Product Type ESD-Laminated Cleanroom Bottom Shelf
Depth (Metric) 38.1 cm
Length (English) 58 in.
Depth (English) 15 in.
Length (Metric) 147.3 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.