Learn More
Fisherbrand™ Steel Drawers w/ Stainless Steel handle, lock, 100 lb capacity
Shop All Fisherbrand Products

Description
Heavy Duty Steel Drawer with stainless handle and cylinder lock adds functionality and security to your workspace, 100 lb capacity/drawer, 25 year manufacturer warranty
- Heavy duty steel drawer
- With stainless handle
- Cylinder lock adds functionality and security
- 100 lb. capacity drawer
- 25 year manufacturer warranty
Order Info
Must be ordered on the same PO with the Table / Workbench
Warranty and Services
25-year manufacturer warranty
Specifications
Specifications
| Product Type | Steel Drawer |
| Material | Steel |
| Depth (English) | 20 in. |
| Depth (Metric) | 50.8 cm |
| Height (English) | 12 in. |
| Height (Metric) | 30.4 cm |
| Width (English) | 15 in. |
| Width (Metric) | 38.1 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.