Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Stainless-Steel And Aluminum Plug Strips
GSA_VASDP

Catalog No. 25100349 Shop All Fisherbrand Products
Change view
Click to view available options
Length (English):
40 in.
50 in.
64 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
25-100-349 64 in.
25-100-348 50 in.
25-100-347 40 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 25-100-349
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Stainless-Steel and Aluminum Plug Strips feature a lighted switch and circuit breaker combination.

Stainless-Steel And Aluminum Plug Strips feature a lighted switch and circuit breaker combination. 8 power outlets, 15 Amp, 110V, 25 year manufacturer warranty

  • 8 outlets
  • 15 Amp
  • 110V
  • 25 year manufacturer warranty

Certifications

UL listed

Warranty and Services

25-year manufacturer warranty

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Length (English) 64 in.
Length (Metric) 162.56 cm
Material Stainless Steel, Aluminum
Voltage 110 V
Amperage 16 A
Electrical Requirements 110 V, 16 A
Product Type Stainless Plug Strip - 8 Outlets
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.