Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Upright Set Leg Mounted Single Sided Slots
SDP

Catalog No. 25100350 Shop All Fisherbrand Products
Change view
Click to view available options
Height (Metric):
91.4 cm
122 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (Metric)
25-100-350 91.4 cm
25-100-352 122 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 25-100-350
Add to Cart
Add to Cart

36 or 48 in. high steel slotted upright, 500 lb max. capacity, white color powder painted.

48 in. high steel slotted upright, single sided, 500 lb max. capacity, white color powder painted, 25 yr manufacturer warranty

  • 36 or 48 in. high steel slotted upright
  • Single sided
  • 500 lb max. capacity
  • White color powder painted
  • 25 year manufacturer warranty

Order Info

Must be ordered on the same PO with the Table / Workbench

Warranty and Services

25-year manufacturer warranty

Specifications

Product Type Single Sided Slot
Height (Metric) 91.4 cm
Height (English) 36 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.