Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Folding Freestanding Shelves With LisStat™ ESD Laminate Top
SDP

Catalog No. 25100373 Shop All Fisherbrand Products
Change view
Click to view available options
Width (Metric):
152.4 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (Metric)
25-100-373 152.4 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 25-100-373

missing translation for 'validMainframeMsg'

Includes

Mounting bolts

Folding Freestanding Shelves let you easily add storage to any workspace.

Folding Freestanding Shelves let you easily add storage to any workspace, Class 100 Cleanroom ESD Laminate Top, 300 lb max capacity, White Frame - White Top, 25 year manufacturer warranty.

  • Lets you easily add storage to any workspace
  • Class 100 Cleanroom
  • 300 lb max capacity
  • ESD Laminate Top
  • White frame, white top
  • 25 year manufacturer warranty

Warranty and Services

25-year manufacturer warranty

Specifications

Product Type Folding Freestanding Shelf
Depth (English) 13 in.
Height (Metric) 38.1 cm
Depth (Metric) 33 cm
Width (English) 60 in.
Height (English) 15 in.
Width (Metric) 152.4 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.