Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BRANDTECH™ BRAND™ BRANDplates™ Microplate Lids

Catalog No. 14380825 Shop All BrandTech Scientific Products
Change view
Click to view available options
Plate Compatibility:
1536-well Standard Plate
384-well Plate
96-well Standard Plate
No. per Pack:
50
100
Condensation Rings:
No
Yes
Height (Metric):
4.5 mm
5.5 mm
8 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Plate Compatibility No. per Pack Condensation Rings Height (Metric)
14-380-825 96-well Standard Plate 100 Yes 8 mm
14-380-826 96-well Standard Plate 100 No 8 mm
14-380-827 384-well Plate 50 No 4.5 mm
14-380-828 1536-well Standard Plate 50 No 5.5 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 14-380-825 Supplier BRANDTECH™ BRAND™ Supplier No. 782150
Add to Cart
Add to Cart

CERTIFIED LIFE SCIENCE QUALITY plate covers for protection of samples, reaction batches, or cell cultures from contamination and evaporation.

  • Made from crystal-clear polystyrene
  • Cut-corner sets orientation of lid
  • Stackable

Lids with condensation rings available for 96-well standard plates

TRUSTED_SUSTAINABILITY

Specifications

Color Transparent
Material Polystyrene
Sterility Non-sterile
No. of Wells 96
Height (Metric) 8 mm
Condensation Rings Yes
No. per Pack 100
Evaporation Barrier No
Product Type Microplate Cover
Adhesive None
Temperature Range (Metric) <-20°C
Well Shape All well shapes
Plate Compatibility 96-well Standard Plate
Cut-off Corners Yes
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.