Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Qorpak™ Straight Sided Round Jars with White Polypropylene Unlined Cap

Catalog No. 02994120
Change view
Click to view available options
Capacity (Metric):
480 mL
960 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
02-994-120 480 mL
02-994-121 960 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 02-994-120 Supplier Qorpak™ Supplier No. 247603
Add to Cart
Add to Cart

Pre-cleaned and low particles jars free of loose dirt, carton lint, aerosols and fine glass particles

Vacuum and Ionized jars free of contaminants

Specifications

Capacity 480 mL, 16 oz.
Capacity (Metric) 480 mL
Capacity (English) 16 oz.
Color White
Includes Cap
Material Plastic
Sterility Non-sterile
Closure Color White
Closure Included Yes
Disposable Reusable
Graduated No
Mouth Wide, Threaded
Shape Round
Product Type Straight-sided Jar
Chemical Label Unlabeled
Closure Liner Unlined
Closure Material Polypropylene
Closure Size 89-400
Closure Type Screw Cap
Autoclavable Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.