Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ GP™ MAXX Enhanced Universal Absorbent Pads

Catalog No. 17111153 Shop All Brady Corporation Products
Change view
Click to view available options
Capacity (English):
22 gal.
25 gal.
30 gal.
44 gal.
Packaging Quantity:
100/Bag
100/Cs.
200/Bag
200/Cs.
Weight Capacity:
Heavyweight
Lightweight
Medium-weight
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Packaging Quantity Weight Capacity
17-111-153 30 gal. 100/Cs. Heavyweight
17-111-160 44 gal. 200/Cs. Lightweight
17-111-154 22 gal. 100/Cs. Lightweight
17-111-148 44 gal. 200/Bag Lightweight
17-111-149 25 gal. 100/Cs. Medium-weight
17-111-147 30 gal. 100/Bag Heavyweight
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 17-111-153 Supplier Brady™ Supplier No. GP100 /DEL

missing translation for 'validMainframeMsg'

General purpose absorbent for all fluids (water, petroleum and chemical-based)

  • Single-ply construction
  • Class: Universal
  • Available in various weights, (Heavy, Medium and Light)
  • Made with MAXX: greater performance without the extra weight

    Specifications

    Certifications/Compliance Pass 2011/65/EU
    Color Gray
    Capacity (English) 30 gal.
    Capacity (Metric) 30 gal./Cs.
    Material Polypropylene
    Type Absorbent Pad
    For Use With (Application) Overspray leaks and drips, workstations, drums - liquid storage, outfalls and discharge Ponds
    Packaging Quantity 100/Cs.
    Weight Capacity Heavyweight
    Dimensions (L x W) 38 x 48.26 cm (15 x 19 in.)
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.