Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Oil Plus™ Oil Only Medium Roll

Catalog No. 17111187 Shop All Brady Corporation Products
Change view
Click to view available options
Capacity (English):
19 gal./Bale
38 gal./Bale
Design:
Perforated every 15 in.
Perforated every 18 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Design
17-111-187 38 gal./Bale Perforated every 15 in.
17-111-180 19 gal./Bale Perforated every 18 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17-111-187 Supplier Brady™ Supplier No. OP350DP
  • $227.00
    $165.65 / Each of 1

    Save $61.35

    27% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Absorbs petroleum-based oils, solvents and other non-water soluble liquids

  • Dimpled and perforated - reduce waste
  • Multi-ply, medium weight construction
  • Available in various sizes
  • Specifications

    Design Perforated every 15 in.
    Capacity (English) 38 gal./Bale
    Material Polypropylene
    Type Oil Only Medium Roll
    For Use With (Application) Overspray leaks and drips, workstations, heavy clean-up and wipe-up, drums - liquid storage, outfalls and discharge ponds
    Packaging Quantity 1 Ea.
    Dimensions (L x W) 45.7 m x 76.2 cm (150 ft. x 30 in.)
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.