Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Conical Shaped Drain Plugs

Catalog No. 17111072 Shop All Brady Corporation Products
Change view
Click to view available options
Diameter (English):
4 in.
6 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English)
17-111-072 6 in.
17-111-071 4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17-111-072 Supplier Brady™ Supplier No. PLUG6
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Prevents spills and leaks from entering the drainage system

  • Conocal shaped made of chemical-resistant PVC
  • Features a 'metal eye' for ease of insertion and removal
  • Available in four sizes to fit 2, 3, 4 and 5 in. drains
  • Rinsed and re-used

Specifications

Color Yellow
Material PVC
Type Drain Plug
Shape Conical
Diameter (English) 6 in.
Diameter (Metric) 15.2 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.