Learn More
Description
- Made from non-woven polypropylene
- Available in various sizes
- Holds up to 40 lb. of sediment
- Feature X-TEX filter strips for better absorbency
Specifications
Specifications
| Type | Spill Control Storm Drain Guards with X-TEX filter strips |
| Packaging Quantity | 1 Ea. |
| Dimensions (L x W x H) | 91.4 x 122 x 45.7 cm (36 x 48 x 18 in.) |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.