Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Standard Portable Spill Berms

Catalog No. 17111284 Shop All Brady Corporation Products
Change view
Click to view available options
Capacity (English):
748 gal.
Width (Metric):
30.4 m
Height (Metric):
3.04 m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Width (Metric) Height (Metric)
17-111-284 748 gal. 30.4 m 3.04 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-111-284 Supplier Brady™ Supplier No. SB1010
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

One-piece, portable containment berm system is ready to use and deploys in seconds

  • Single-piece aluminum support system to snap into place
  • Straps collapse and lay flat as the truck or forklift pulls into the berm
  • Fuel and chemical resistant
  • Available in various dimensions and absorbency capacities

Specifications

Capacity (English) 748 gal.
Capacity (Metric) 2831.5 L
Type Standard Spill Berm
Width (English) 10 ft.
Width (Metric) 30.4 m
Height (English) 3.04m
Height (Metric) 3.04 m
Depth (English) 1 ft.
Depth (Metric) 30 cm
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.