Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Marine Containment Boom

Catalog No. 17111063 Shop All Brady Corporation Products
Change view
Click to view available options
Length (English):
100 ft.. Sections
25 ft. Sections
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
17-111-063 100 ft.. Sections
17-111-062 25 ft. Sections
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 17-111-063 Supplier Brady™ Supplier No. CB612
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For containment of oil spills on water

  • Class: Oil only
  • Used as barriers in holding ponds to retain waste and debris
  • Specifications

    Material Vinyl
    Type Containment Boom
    For Use With (Application) Outfalls and discharge ponds
    Includes Float: 15.2 cm (6 in.), Skirt: 30.4 cm (12 in.), Sections: 30.4 m (100 ft.)
    Length (English) 100 ft.. Sections
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.