Learn More
Description
- Vinyl film with permanent adhesive
- Adheres well to pipes, walls, equipment, windows - most clean, dry surfaces
- Resistant to grease, oil and most industrial chemicals
- Five year outdoor durability in temperatures from 82° to -40°C (180° to -40°F, can be applied as low as -18°C (0°F)
Specifications
Specifications
| Certifications/Compliance | BS5609:1986 Section 2 and section 3 |
| Description | BMP71 Label Printer Tapes |
| Adhesive Type | Permanent Acrylic |
| Color | Clear |
| Finish | Gloss |
| Material | Vinyl (B-595) |
| Product Type | Tape |
| For Use With (Application) | Labeling pipes, walls, equipment, windows |
| For Use With (Equipment) | BMP™71 Printer |
| Labels per Row | 1 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.